Provides a quick and easy way to divide space and create privacy for patients. Sturdy three panel hinged design for easy storage and quick deployment. White powder coated steel frame with wide stance legs for stability and non-marking rubber crutch tips. Curtains are made from easy to clean, flame retardant vinyl material. When opened, entire unit measures 81"L x 67"H. This product is made in USA.
R&B Wire® Three Panel Stationary Medical Privacy Screen, Pink, USA Made
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$239.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 81 in |
| Depth | 22 in |
| Height | 67 in |
| Weight | 30 lbs |
Product Details
| Number of Panels | 3 |
| Type | Privacy Screen |
| Color | Pink |
| Country of Origin | USA |
| Mobile or Stationary | Stationary |
| Material | Vinyl |
| Package Quantity | 1 |
| Frame Material | Steel |
| Manufacturers Part Number | PSS-3US/P |
| Brand | R&B Wire Products |