Advance Controls 133162, Three Phase Compact Starter w/Start-Stop Reset 22-30 amps - 460 VAC
Write a Review
|
Questions & Answers (0)
Product Description
ACI's Compact Motor Starters are a Ready to Use solution for many electric motor applications. Available with Start/Stop/Overload Reset or just Reset Button. Adjustable Overload, differential single phase protection on three phase units, wide range contactor coils. Coil voltage can be the same voltage as motor line voltage or can be controlled from a different source at a lower voltage.
PRICE
$229.95
1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 100 mm |
| Depth | 115 mm |
| Height | 194 mm |
| Weight | 0.9 lbs |
Product Details
| Horsepower Rating @ 3 Phase 575V | 20 HP |
| Horsepower Rating @ 3 Phase 460V | 20 HP |
| Horsepower | 7.5 HP |
| Horsepower Rating @ 3 Phase 200/208V | 7-1/2 HP |
| Color | Gray |
| Material | Plastic Enclosure |
| Phase | 3 |
| Manufacturers Part Number | 133162 |
| Brand | Advanced Controls |
| Coil Voltage | 460 V |
Compliance & Certifications
| Environmental Rating | IP - 55 |
| Certifications | UL E121410 CSA LR96758 CE |