Features:
- Each set includes a plastic fork, spoon, and knife
- Individually wrapped sets keep cutlery clean until use
- Great for to-go meals or events
Weights & Dimensions
| Length | 6-3/8 in |
Product Details
| Made in the USA | No |
| Material | Polypropylene |
| Package Quantity | 250 |
| Description | Three-Piece Cutlery Kit |
| Color | White |
| Manufacturers Part Number | BWK3KITWHPS |
| Grade | Mediumweight |
| Brand | Boardwalk |