Wire Shelving Frames, Posts, & Supports
Wire shelving supports are ideal for any commercial or industrial application. Wire shelving supports offer strength and stability for shelving units, ensuring shelves can handle heavy loads. The corrosion-resistant coating guarantees long-lasting performance, even in demanding environments. Wire shelving posts include numbered marks making shelf leveling easy. Wire shelving frames provide extra strength and stability for shelving units in any commercial application.
Most Relevant
Nexel® Chrome Posts

Nexel® Chrome Posts offer a range of height models, ensuring versatility for industrial shelving units. Built to withstand heavy loads, these posts include numbered marks making shelf leveling easy, while the inclusion of floor levelers and plastic top caps further enhances usability. The chrome plated finish withstands various warehouse conditions. Posts are for dry storage.
| Compare | Image | Width | Depth | Height | Type | Color | Finish | Model # | Price | |
|---|---|---|---|---|---|---|---|---|---|---|
![]() | - | - | 74 in | Mobile / Stationary | Chrome | Chrome | Ships Same Day WB711255 | as low as $42.95 Save $3.00 (7%) | ||
![]() | - | - | 63 in | Mobile / Stationary | Chrome | Chrome | Ships Same Day WB711232 | as low as $36.95 Save $2.00 (5%) | ||
![]() | - | - | 96 in | Stationary | Chrome | Chrome | Ships Same Day WBP96CX4 | as low as $50.95 Save $3.00 (6%) | ||
![]() | - | - | 74 in | Stationary | Chrome | Chrome | Ships Same Day WBP74CX2 | $22.75 | ||
![]() | - | - | 86 in | Mobile / Stationary | Chrome | Chrome | Ships Same Day WB320780 | as low as $48.95 Save $3.00 (6%) | ||
![]() | - | - | 42 in | Mobile / Stationary | Chrome | Chrome | Ships Same Day WB711234 | as low as $26.95 Save $2.00 (7%) | ||
![]() | - | - | 34 in | Mobile / Stationary | Chrome | Chrome | Ships Same Day WB320783 | as low as $20.75 Save $1.00 (5%) | ||
![]() | - | - | 14 in | Mobile / Stationary | Chrome | Chrome | Ships Same Day WB711235 | as low as $11.00 Save $0.75 (6%) | ||
![]() | - | - | 54 in | Mobile / Stationary | Chrome | Chrome | Ships Same Day WB320784 | as low as $31.95 Save $1.00 (3%) | ||
![]() | - | - | 32 in | Stationary | Chrome | Chrome | Ships Same Day WB188CP31X4 | as low as $19.50 Save $1.00 (5%) |
Showing 1-10 of 22 results
Nexel® Stainless Steel Posts

Our Nexel® Stainless Steel Posts are the ideal choice for crafting personalized shelving units. The posts' numbered marks ensure swift and effortless shelf leveling, while the inclusion of floor levelers and plastic top caps adds further convenience. Made to for the harshest conditions, the steel is corrosion resistant, specifically crafted to excel in extremely wet, hot, or cold environments.
Nexel® Black Epoxy Posts

The Nexel® Black Epoxy Posts present a dependable solution for industrial wire shelving. With their high-quality black epoxy finish, these posts offer functionality with a stylish appeal. The numbered marks ensures effortless shelf leveling, while the provision of floor levelers and plastic top caps adds further convenience. The epoxy wire posts are NSF approved, for both wet and dry use.
Showing 1-10 of 14 results
Nexel® Nexelate Posts

Easily build or add on to your shelving with Nexel® Nexelate® Posts. Nexel® Posts feature steel construction and numbered marks for easy shelf leveling. Floor levelers and plastic top caps Included, with a stylish silver epoxy finish. Nexel® Nexelate® Posts are NSF approved for wet or dry use.
Showing 1-10 of 12 results
Nexel® Three Sided Frames

Nexel® three-sided frames provide a robust solution for customized shelving systems. Available in various heights, these frames are NSF-approved for wet or dry use. We offer frames in several finishes that handle temperature and moisture extremes well, and some include the antimicrobial agent NEXGard® that protects epoxy from bacteria, mold, and mildew.
Showing 1-10 of 25 results
Nexel® Nexelon Posts

Made of durable steel, Nexel® Nexelon® Posts are designed to maximize space in the workplace. Posts include floor levelers and plastic top caps. Numbered marks ensure easy and fast shelf leveling. The top-of-the-line Nexelon blue metallic finish helps handle wet, hot, or cold environments while the NexGUARD anti-microbial agent protects the epoxy coating from bacteria, mold, and mildew.
Showing 1-10 of 13 results
Nexel® Poly-Z-Brite Posts

Nexel® Poly-Z-Brite® posts are designed to enhance shelving. Posts include numbered marks that make shelf leveling easy and fast, floor levelers, and plastic top caps. NSF-approved for wet and dry applications, these posts have Poly-Z-Brite, a durable finish that handles temperature and moisture extremely well, and antimicrobial agent NEXGuard to protect epoxy from bacteria, mold, and mildew.
Nexel® Poly-Green Posts

With a practical green finish, Nexel® Poly-Green® Posts blend seamlessly into any environment. Featuring Green Epoxy and NEXGuard, Nexel® Poly-Green® Posts contain a durable finish that can handle temperature, and Nexguard is an antimictobial agent protecting the epoxy coating from bacteria, mold, and mildew. Numbered marks make shelf leveling easy, along with floor levelers and plastic top caps.
Showing 1-10 of 12 results
Metro® Wire Shelving Posts

Made from heavy-duty steel with a chrome finish for superior corrosion resistance, Metro® wire shelving posts are designed to enhance shelving. These posts easily integrate with existing shelves using snap-on clips and are available in various sizes for customizable needs. Adjustable leveling ensures a secure installation that's perfect for creating a versatile industrial storage solution.
Showing 1-10 of 14 results
Nexel® Dolly Bases

Nexel® dolly bases are designed to convert a shelving unit into a cart to offer a mobile storage solution. The dolly base features a rugged steel construction, ensuring durability in heavy duty material transport applications. Ideal for industrial settings, heavy duty dolly bases ensure smooth mobility for loaded shelving units, enhancing efficiency in material handling. Casters are sold separate.

Quantum Chrome Posts
Showing 1-10 of 13 results


















