Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




PEMS

Model # :WBB879642

MPN #: 3C2230CCW

Three Wing Condenser Fan Blade, Interchangeable Hub, Aluminum Blade, CCW, 22" Dia., 30 ° Pitch

Product Description
Three Wing Condenser Fan Blades Can Be Used In Air Conditioning And Heating Applications.

Three Wing Condenser Fan Blades are made of aluminum with steel spiders for long lasting durability and strength. RPMs and blade depths vary. Available with a 1/2 in. fixed hub or an interchangeable hub. Heavy duty models have a 6 in. blade width. Dimensions and pitch vary.

PRICE
$99.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Diameter22 in

Product Details

Pitch Degrees30 °
RPM825/1075/1625 rpm
Static Pressure 0.3" BHP0.288/0.583/1.846 BHP
MaterialAluminum
Static Pressure 0.0" CFM4135/5388/8144 CFM
Number of Blades3
Static Pressure 0.0" BHP0.222/0.491/1.697 BHP
Static Pressure 0.3" CFM2689/4523/7651 CFM
RotationCounterclockwise °
BrandPEMS