Three Wing Free Air Fan Blade, Alum. Blade, CCW, 12" Dia., 12° Pitch
Write a Review
|
Questions & Answers (0)
Product Description
Three Wing Condenser Fan Blades Can Be Used In Air Conditioning And Heating Applications.
Three Wing Condenser Fan Blades are made of aluminum with steel spiders for long lasting durability and strength. RPMs and blade depths vary. A fixed hub or an interchangeable hub are available for sale additionally, please contact a Global Sales Rep for more information. Dimensions and pitch vary.
Three Wing Condenser Fan Blades are made of aluminum with steel spiders for long lasting durability and strength. RPMs and blade depths vary. A fixed hub or an interchangeable hub are available for sale additionally, please contact a Global Sales Rep for more information. Dimensions and pitch vary.
PRICE
$57.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Blade Depth | 2-1/4 in |
| Diameter | 12 in |
Product Details
| Pitch Degrees | 23 ° |
| RPM | 1075/1550/1725 rpm |
| Material | Aluminum |
| Static Pressure 0.0" CFM | 600/870/1080 CFM |
| Color | Silver |
| Number of Blades | 3 |
| Static Pressure 0.0" BHP | 0.017/0.030/0.041 BHP |
| Rotation | Counterclockwise ° |
| Brand | PEMS |