Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




PEMS

Model # :WBB879415

MPN #: 3F1223CW

Three Wing Free Air Fan Blade, Alum. Blade, CW, 12" Dia., 12° Pitch

Product Description
Three Wing Condenser Fan Blades Can Be Used In Air Conditioning And Heating Applications.

Three Wing Condenser Fan Blades are made of aluminum with steel spiders for long lasting durability and strength. RPMs and blade depths vary.A fixed hub or an interchangeable hub are available for sale additionally, please contact a Global Sales Rep for more information. Dimensions and pitch vary.

PRICE
$59.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Blade Depth2-1/4 in
Diameter12 in

Product Details

Pitch Degrees23 °
RPM1075/1550/1725 rpm
MaterialAluminum
Static Pressure 0.0" CFM600/870/1080 CFM
ColorSilver
Number of Blades3
Static Pressure 0.0" BHP0.017/0.030/0.041 BHP
RotationClockwise °
BrandPEMS