Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




L.H.Dottie

Model # :WBB3148575

MPN #: FWHA12

L.H.Dottie® Through Hardened Flat Washer, Steel, 1/2", 50 Pack

Product Description
Hard Steel Flat Washers are used to increase the surface area of fasteners in order to more evenly distribute the force applied when fasteners are tightened to a surface. They are intended to be used in conjunction with Grade 5 and Grade 8 bolts and nuts. Common applications for hard steel washers include industrial, MRO, manufacturing and oil & gas.

Features:
  • Hard Alloy
  • Corrosion Resistant
  • Industrial Strength


PRICE
$129.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Size1/2
Diameter1/2
Unit of MeasurementInch (Imperial)

Product Details

Country of OriginChina
FinishZinc
Package Quantity50
Description1/2" Through-Hardened Steel Flat Washer
Manufacturers Part NumberFWHA12
BrandL.H.Dottie

Compliance & Certifications

CertificationsASME B18.21.1-2009