Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
L.H.Dottie

Model # :WBB3148461

MPN #: FW12

L.H.Dottie® Flat Washer, USS, Carbon Steel, 9/16" I.D, 1-3/8" O.D, 1/2", 50 Pack

Product Description
Flat Washers are used to increase the surface area of fasteners, in order to evenly distribute the force applied when tightening them to a surface. They are also used to prevent loosening due to vibration, to stop the bolt or screw from pulling through, and act as spacers. They are manufactured from steel and zinc-plated and are manufactured to ASME B18.21.1 standard.

Features:
  • Vibration Resistance
  • Acts as Spacer
  • Increases Surface Area
  • Unhardened Carbon Steel


PRICE
$21.75

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Size1/2
Inner Diameter0.577 - 0.557
Thickness1/8 - 1/16
Diameter1.405 - 1.368
Unit of MeasurementInch (Imperial)

Product Details

Country of OriginChina
FinishZinc
MaterialSteel
Package Quantity50
Description1/2" USS Flat Washer
Manufacturers Part NumberFW12
BrandL.H.Dottie

Compliance & Certifications

CertificationsASME B18.21.1-2009