- Battery operated electronic lock
- Designed to be mounted on a door from the inside with the drop door showing through the outside
- Piano hinge
- Drop door opening thick enough to drop keys
- Metal baffle to protect drop opening from fishing
- Pre-drilled mounting holes in back for door mounting
- Mounting hardware for wood is included
- Four bolts included. Screw requirements are variable for each door, so screws are not included
- Reinforced double steel door to protect against prying
- The perfect way to lock and secure cash, keys, mail, car remotes, small envelopes and more
- Use as a mail collection box for all out-going office mail
- Requires cutting a rectangular cutout in the door
- Includes a removable and adjustable metal frames to hide the rough cuts, inside and out
- Recommended for door thickness of 2 inches or less
- Maximum thickness of item to drop is 1-1/8" thick
- Uses 3 AA batteries
- Easy to program
- Choose 1-9 digit code
- Automatically locks when door is shut
- External Battery override contacts lets you power the lock from the outside if the batteries die
- This model is used for interior use
Protex Through the Door Drop Box with Electronic Lock WSS-159E 10" x 4-1/4" x 15" Beige
|
Questions & Answers (0)
Product Description
Overview:
PRICE
$219.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 10 in |
| Depth | 4-1/4 in |
| Height | 15 in |
| Weight | 16 lbs |
Product Details
| Lock Type | Electronic Keypad Lock |
| Type | Electronic Drop Box |
| Color | Tan |
| Door Type | Right HInged Door |
| Deposit Type | Adjustable Chute |
| Style | Through-the-Door Drop Box |
| Number of Doors | 1 |
| Material | Steel |
| Package Quantity | 1 |
| Manufacturers Part Number | WSS-159E |
| Brand | Protex Safe |