Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Protex Safe

Model # :WBB1886731

MPN #: WDS-311

Protex Through-The-Wall Letter Payment Depository Drop Box WDS-311 - 14"W x 8-3/4"D x 15"H, Beige

Product Description
Through-The-Wall Locking Drop Box: Heavy Duty Drop box designed to be installed between the wall studs. Adjusts to fit through walls anywhere between 4" to 10" in thickness.

Features

  • Tubular-style key lock with
  • Double "D" configuration (can be retrofitted with other cam locks)
  • Piano hinge
  • Drop slot opening (12-3/8") long enough to drop legal size paper or large envelopes
  • Metal baffle to protect drop opening from fishing
  • Pre-drilled mounting holes on sides for in-the-wall installation
  • Installation hardware included
  • Two tubular keys included
  • Reinforced double steel door to protect against prying
  • The perfect way to lock and secure rent checks, letters, mail, cash payments, large envelopes and more
  • Drop from one side and collect from the opposite side
  • Designed to be installed in the wall between standard (16" on center) wall studs
  • Requires cutting the drywall between the studs
  • Includes two removable and adjustable metal frames to hide the rough cuts
  • Maximum thickness of item to drop is 1/2" thick


Specifications

  • Exterior Dimensions: 14" (W) x 15" (H) x 8-3/4" (D)
  • Door Clearance: 11-1/4" (W) x 5-1/4" (H)
  • Drop Opening: 12-3/8" (W) x 1/2" (H)
  • Door Thickness: 1/8"
  • Weight: 22 Lbs.




PRICE
$229.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width14 in
Depth8-3/4 in
Height15 in
Weight22 lbs

Product Details

Lock TypeTubular Keyed Lock
TypeDrop Box
ColorTan
Door TypePiano hinge
Deposit TypeFront Drop Slot Load
StyleThrough-the-Door Drop Box
Number of Doors1
MaterialSteel
Package Quantity1
Manufacturers Part NumberWDS-311
Number of Fixed Shelves0
BrandProtex Safe