Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




dVault

Model # :WBB2195698

MPN #: DVWM0062S-1

dVault Thru-Wall Package Drop with Tilt-Out Door DVWM0062S - Black

Product Description
The Package Drop Vault (top portion of the DVWM0062SA) offers secure package or mail collection. Designed and sized to fit between wall studs, the Package Drop Vault easily installs in exterior residential walls including entry or garage walls.Standard Features
  • Made of 16 gauge galvanized steel.
  • Delivery door mechanism is set forward 4" for flush mount with exterior wall.
  • Fits between wall studs (16" centers).
  • Open bottom. Collectin container is not included.
  • Commercial grade powder coat finish resists rust.
  • Security Drop Door-US Patent 6,347,737
  • Available colors: black, white, gray, sand and copper vein
  • Stainless steel hinges.
  • Meets U.S. Postal Service standards.
  • Proudly made in the USA.


PRICE
$819.00

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width14-1/2 in
Depth21-1/8 in
Height17-1/2 in
Weight46 lbs

Product Details

Assembly RequiredNo
Lock TypeNo Locking Mechanism
TypeOpen Bottom Access
ColorBlack
SeriesDVWM0062S
Notification FlagN
StyleThru-Wall Parcel Drop
Mounting LocationWall Stud Mount
MaterialGalvanized Steel
Number of Compartments1
Package Quantity1
Manufacturers Part NumberDVWM0062S-1
BranddVault

Warranty

Warranty5 yr

Compliance & Certifications

CertificationsMeets USPS Specifications