Summit-Slide-In Electric Range, 30"W, Stainless Steel Doors, Black Porcelain Top
Write a Review
|
Questions & Answers (0)
Product Description
Summit Slide-In Electric Range, 30"W W/Stainless Steel Doors & Black Porcelain Top
Electric Ranges do not come with a power cord, they are meant to be hard wired into the electric.
SUMMIT PROFESSIONAL brings luxury to apartment sized ranges with our exclusive line of 'slide-in' ovens. The TEM210BRWY electric range is conveniently sized at 30" wide to fit common kitchen spaces. Elegant stainless steel doors on the oven and lower storage compartment are matched with solid towel bar style handles. Our 'slide-in' units have a low stainless top frame that lets you customize the wall behind your range without planning around a backguard. A stainless steel manifold completes the modern look. Solidly constructed from black porcelain and steel, the TEM210BRWY is easy to clean and striking to view. The oven has a clear window and light so you can keep a watch on your cooking. Enjoy the best meals in unique style with lasting durability.
Electric Ranges do not come with a power cord, they are meant to be hard wired into the electric.
SUMMIT PROFESSIONAL brings luxury to apartment sized ranges with our exclusive line of 'slide-in' ovens. The TEM210BRWY electric range is conveniently sized at 30" wide to fit common kitchen spaces. Elegant stainless steel doors on the oven and lower storage compartment are matched with solid towel bar style handles. Our 'slide-in' units have a low stainless top frame that lets you customize the wall behind your range without planning around a backguard. A stainless steel manifold completes the modern look. Solidly constructed from black porcelain and steel, the TEM210BRWY is easy to clean and striking to view. The oven has a clear window and light so you can keep a watch on your cooking. Enjoy the best meals in unique style with lasting durability.
PRICE
$1,829.00
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 30 in |
| Depth | 24 in |
| Height | 36 in |
Product Details
| Body Color Family | Black |
| Interior Oven Light | No |
| Oven Door Window | No |
| Capacity | 3.7 ft³ |
| Surface Type | Porcelain |
| Door Material | Stainless Steel |
| Cooking Timer | No |
| Backsplash | No |
| Oven Temperature Control | Dial |
| Burner Temperature Control | Dial |
| Burner Type | Coils |
| Manufacturers Part Number | TEM210BRWY |
| Fuel Type | Electric |
| Number of Burners | 4 |
| Backsplash Display | No |
| Brand | Summit Appliance |
Warranty
| Warranty | 1 yr |
Compliance & Certifications
| Energy Star Certified | FALSE |