Rockwood Wall Stop - Concave, 2-1/2"Dia Chromium Plated - Pkg Qty 25
Write a Review
|
Questions & Answers (0)
Product Description
Available with a rubber concave bumper in grey or black, theRockwood 409wall stop has a concealed mounting feature & back plate to prevent wall damage.
PRICE
$175.00 Sold in packages of 25 / $7.00 ea
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 1 lbs |
| Projection | 1 in |
| Diameter | 2-1/2 in |
Product Details
| Type | Concave |
| Interior or Exterior Use | Both |
| Package Includes | Hardware Kit |
| Color | Bright Chromium Plated |
| Material | Iron |
| Package Quantity | 25 |
| Description | Wall Stop |
| Manufacturers Part Number | 409.26 |
| Brand | Rockwood |
Compliance & Certifications
| Fire Rating | UL Listed hr |