Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Buyers Products

Model # :WBB919362

MPN #: RM10

Buyers Return Line Manifold Manifold, RM10, (3) 3/4" NPT, (2) 1" NPT, (1) 1-1/4" NPT, 14-1/2"L

Product Description
  • Constructed of 11 gauge steel
  • Oil-fogged for maximum protection against rust before application
  • Features six heavy-duty forged ports: three 3/4" NPT ports, two 1" NPT ports, and a 1-1/4" NPT return port that are used to eliminate numerous return lines back to the reservoir
  • 14.5" length
  • Max 50 PSI working pressure


  • PRICE
    $109.95

    1
    1
    Ships in 5 Business Days
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Length14-1/2 in
    Weight8 lbs
    Description/Port Size(3) 3/4" NPT, (2) 1" NPT, (1) 1-1/4" NPT

    Product Details

    Material11 Gauge Steel
    DescriptionReturn Line Manifold
    Manufacturers Part NumberRM10
    BrandBuyers Products
    Max Pressure50 PSI (Working) psi