SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

OIC Thumb Tacks - 0.50" Diameter - 100 / Box - Silver

OIC Thumb Tacks - 0.50" Diameter - 100 / Box - Silver

Item #: WBB1580024

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$3.43 up to 10% OFF

Minimum Quantity: 2

Price: $3.10

Save $0.16 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

OIC Translucent Push Pins - 0.50" Length - 200 / Pack - Assorted

OIC Translucent Push Pins - 0.50" Length - 200 / Pack - Assorted

OIC Plastic Precision Push Pins - 100 / Box - Clear

OIC Plastic Precision Push Pins - 100 / Box - Clear

Gem Office Products Spherical Head Map Tack - 0.38" Length - 250 / Box - Assorted

Gem Office Products Spherical Head Map Tack - 0.38" Length - 250 / Box - Assorted

OIC Giant Push Pin - 1.50" Length - 12 / Pack - Assorted

OIC Giant Push Pin - 1.50" Length - 12 / Pack - Assorted

Global Industrial Heavy Duty Magnets, Pack of 4

Global Industrial Heavy Duty Magnets, Pack of 4

MasterVision Green Circle Magnets, Pack of 20

MasterVision Green Circle Magnets, Pack of 20

MasterVision Black Circle Magnets, Pack of 20

MasterVision Black Circle Magnets, Pack of 20

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

Global Industrial™ Enclosed Cork Bulletin Board - 48"W x 36"H - 2 Door

Global Industrial™ Enclosed Cork Bulletin Board - 48"W x 36"H - 2 Door

Global Industrial™ Melamine Dry Erase Whiteboard - 4' x 8' - Double Sided

Global Industrial™ Melamine Dry Erase Whiteboard - 4' x 8' - Double Sided

Interion® Mobile Office Partition Panel, 60-1/4"W x 75"H, Gray

Interion® Mobile Office Partition Panel, 60-1/4"W x 75"H, Gray

OIC Thumb Tacks - 0.50" Diameter Head - 100 / Box - Silver

Set of thumbtacks features smooth, steel heads and sharp steel points. Nickel-plated finish resists rust.

Product Details

  • Description Thumb Tacks
  • Board Type Accessory
  • Accessory Type Push Pins
  • Indoor/Outdoor Indoor
  • Brand OIC
  • Package Quantity 100/Box
  • Magnetic No
  • Manufacturers Part Number 92914
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

2 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
OIC Thumb Tacks - 0.50" Diameter - 100 / Box - Silver

OIC Thumb Tacks - 0.50" Diameter - 100 / Box - Silver

Item #: WBB1580024

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant