Morse® Tilt-To-Load Drum Tumbler Auto Control & Enclosure with Interlock
Write a Review
|
Questions & Answers (0)
Product Description
Tilt-To-Load Drum Tumblers with the advanced Automated Control Package installed by a Morse technician automatically lift your drum, rotate for the time you set, and then return it to upright position at floor-level for easy handling. The built-in safety interlock on the enclosure automatically shuts off the drum rotator when the gate is opened. Set the desired time of drum rotation anywhere from a few seconds to 16 hours, push the start button, and walk away. You preset the tumbling speed from 5 to 20 RPM. The enclosure has an integrated safety interlock, in accordance with OSHA requirements, so the machine automatically shuts off when the enclosure is opened. In case of any problem during operation, the tumbler can be interrupted by hitting the red emergency stop knob. Tumble a steel, plastic or fiber drum from 29" to 37" tall, and from 18" to 23.5" in diameter. Outside post-to-post Dimensions: 88"L x 52"W x 74"H.
PRICE
$24,769.00
1
1
Ships in 45 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 63-1/4 in |
| Width | 52 in |
| Height | 88 in |
Product Details
| Capacity | 55 gal |
| Voltage | 115 V |
| Material | Steel |
| Phase | 1 |
| Manufacturers Part Number | 311-1-115 |
| Amperage | 23 A |
| Motor Type | Single Phase |
| Brand | Morse |