Morse® PailPRO™ Can Tumblers provide aggressive corner-over-corner mixing action. Mix products inside your sealed cans or pails with these can rotators to reduce hazards and save clean-up. Use your pail and can mixer to blend the contents of closed 1 to 5 gallon pails or cans (4 to 19 liter pails or cans).
- Morse 5 Gallon Can Tumblers mix or agitate small batches quickly and economically
- Re-homogenize settled ingredients
- Use as pail or bucket mixer to blend liquid or dry materials
- Tumble pails of component parts with media to deburr or polish them
- The pail or bucket mixer holds cans at an angle to horizontal resulting in a vigorous "corner-over-corner" mixing action
- Can Tumblers rotate pails continuously in one direction. Pail mixers do NOT shake or oscillate cans.
- Accepts steel or plastic cans and pails:
- Up to 12.5" (31 cm) diameter
- 4.5" to 16.5" (12 to 42 cm) tall
- Includes typical 5 gallon cans
- Capacity: 100 Lb. (45.5 kg) per can
- Tumbling speed: 23 RPM
- Can tumblers provide exceptional savings when materials to be agitated are already packed in cans
- Quickly secure pail in can mixer holder with hand wheel on threaded rod and locking handle
- Can mixer base dimensions: 28" x 28" (71 x 71 cm).
- OSHA requires Enclosure
- MADE IN THE USA
- 2 Year Warranty