- Tumble drum 29" to 37" (74 to 94 cm) tall
- Tumble drum 18" to 23.5" (46 to 60 cm) in diameter
- Variable speed: 5 to 20 RPM
- Capacity: 800 Lb. (363 kg) full drum. 400 Lb. (181 kg) half-full drum
Morse® Tilt-To-Load Drum Tumbler 5-20 RPM Air Motor
Write a Review
|
Questions & Answers (0)
Product Description
Morse Tilt-To-Load Drum Rotators have power-lift, and tumble drum "corner-over-corner" to thoroughly mix contents. The drum tumbler holds your drum on an angle to rotate drum with vigorous "corner-over-corner" action.
Motor is 2 HP, 60 Hz. Controls: On/Off Air Valve. Filter, Regulator, Lubricator Included. (OSHA Requires Enclosure)
PRICE
$12,999.00
1
1
Ships in 50 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight Capacity | 800 lbs |
Product Details
| Manufacturers Part Number | 310-A |
| Horsepower | 2 HP |
| Capacity | 55 gal |
| Material | Steel |
| Brand | Morse |