Tilt-To-Load Drum Tumbler / Drum Mixer turns drum "corner-over-corner" in one direction. Load Upright Drum at Floor Level.. Has single-phase 60Hz motor.
Motor Controls sold separately.
OSHA requires enclosure with interlock.
Mixing in a Closed Drum Means Less Hazards Using a Morse® Drum Rotator eliminates spills, splashing of dangerous contents on workers, and risk of contamination. Now you can get the benefits of mixing inside closed shipping drums and have the machine do the work of loading and unloading itself! Morse® 310 Series models accept the drum upright at floor level. The user controls hydraulic tilting action that raises the drum into position for rotating. A second valve allows the operator to start and stop the hydraulic motor that drives rotation. You minimize time, labor and operating cost by eliminating extra moves required for getting drum into mixing position. Rotate various sized drums, weighing up to 800 Lb. (363 kg) at 5 to 20 RPM. Install all Morse® Rotators in accordance with OSHA requirements for enclosure and safety interlock, etc. so the rotator automatically turns off when enclosure door is opened. One way to accomplish this is with a Morse® enclosure with safety interlock.
OSHA compliance, see OSHA subpart O.1910.212(a)(4) "Barrels, containers, and drums. Revolving drums, barrels, and containers shall be guarded by an enclosure which is interlocked with the drive mechanism, so that the barrel, drum, or container cannot revolve unless the guard enclosure is in place." Power connections and motor controls must comply with applicable codes.
Features:
- Power-Tilt to Enable Easy, Floor-Level Loading
- Rotate closed plastic, steel, or fiber drum
- Thorough corner-over-corner mixing action
- Save time, labor and money
- Use a separate drum for each batch
- No container to purge between batches
- Tumble a plastic, steel or fiber drum: 29" to 37" (74 to 94 cm) tall & 18" to 23.5" (46 to 60 cm) in diameter
- Rotate your drum at: 5 to 20 RPM for 60Hz or Air models
- Capacity: 800 Lb. (363 kg) Full Drum
- Model 310-3 is for 3-phase 208/230/460V 60Hz power supply
- Adjust drum rotation from 5 to 20 RPM
- Required Electric Control Box to Start / Stop Rotator
- Electric Control Package sold separately: Model CP-310-1-115 for single-phase 115V 60Hz power supply, Model CP-310-1-230 for single-phase 208V or 230V 60Hz power supply
- Guard Enclosure with Interlock sold separately as Kit GEK-310-3
- All 310 Series Tilt-To-Load Drum Tumblers...
- IMPORTANT: OSHA, CSA and EU require Enclosure with Safety Interlock
- Mix inside closed drum to reduce hazards and worker exposure
- Incorporate sediment and homogenize valuable ingredients
- Avoid messy cleanup of insertion mixers
- Drum holder tilts down to floor level. Easy to load upright drum...
- with drum truck, with below-hook drum lifter and your hoist
- Typical 30 to 55 gallon (114 to 210 liter) size drum