Suncast® Towable/Forkliftable Extra HD Plastic Tilt Truck, 2 Cu. Yd. Cap, 2300 Lbs Cap, Blk
Write a Review
|
Questions & Answers (0)
Product Description
The 2 cubic yard tilt truck by Suncast Commercial® constructed of roto-molded MDPE plastic provides the ultimate durability. The smooth surface inside is easy to clean out and will not rust, chip or dent. The convenient towable design allows for connection of multiple units. With industrial strength casters and a capacity of 2300lbs, this tilt truck is the best for the job
PRICE
$1,659.00
This product will be restocked by Apr 21, 2027
Out of stock, please check back soon.
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 85-1/2 in |
| Width | 47-3/8 in |
| Height | 51 in |
| Weight Capacity | 2300 lbs |
| Weight | 255 lbs |
| Wheel Diameter | 6 in |
| Rear Wheel Diameter | 6 in |
| Front Wheel Diameter | 14 in |
Product Details
| Wheel Material | Rubber |
| Type | Extra Heavy Duty Forkliftable Tilt Truck |
| Color | Black |
| Caster Type | (2) Swivel, (2) Rigid |
| Capacity | 2.0 yd³ |
| Material | Plastic |
| Manufacturers Part Number | RMTTHD200D |
| Brand | Suncast |