Global Industrial
Model # :WB241729
Global Industrial™ Tilting Work Table 300 Lb. Cap. 24 x 24 with Mechanical Crank
|
Questions & Answers (0)
Product Description
TILTING WORK TABLE
Places material at an ergonomically correct level, reducing fatigue and risk of injury. Tilt angle and platform height are easily adjusted using mechanical hand crank placing containers and parts at a comfortable position. Powder coated steel construction with lip edge on platform to retain load. Four 4" diameter polyurethane swivel casters (2 with brake and swivel lock) allow unit to be transported fully loaded from one workstation to another.
Places material at an ergonomically correct level, reducing fatigue and risk of injury. Tilt angle and platform height are easily adjusted using mechanical hand crank placing containers and parts at a comfortable position. Powder coated steel construction with lip edge on platform to retain load. Four 4" diameter polyurethane swivel casters (2 with brake and swivel lock) allow unit to be transported fully loaded from one workstation to another.
PRICE
$549.00
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Lowered Height | 31-1/2 in |
| Raised Height | 42 in |
| Weight Capacity | 300 lbs |
| Weight | 96 lbs |
| Wheel Diameter | 4 in |
| Platform Width | 24 in |
| Platform Length | 24 in |
Product Details
| Assembly Required | No |
| Wheel Material | Polyurethane |
| Type | Tilting Work Table |
| Color | Blue |
| Lift Type | Mechanical Hand Crank |
| Control | Hand Operated |
| Material | Steel |
| Operation | Manual |
| Manufacturers Part Number | 241729 |
| Platform Tilt Degrees | 30 ° |
| Brand | Global Industrial |