Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands
Global Industrial

Model # :WB168075

Global Industrial™ Mobile Single Scissor Lift Table, 39" x 20" Platform, 1100 Lb. Cap.

Product Description
MOBILE SCISSOR LIFT TABLE

Reduce the risk of injury from Lifting and Bending


This compact, maneuverable scissor lift is the ergonomically efficient solution to lifting, transporting, and positioning heavy loads. Raise cargo to the perfect lifting height with the foot-operated hydraulic pump. Smoothly lower even heavy loads with the convenient finger release. Added safety from anti-slip rubber handle grips and pedal surfaces. Durable, chip-resistant powder coat finish. Rolls easily on 2 fixed and 2 swivel (with brakes) polyurethane casters. 2 Year Limited Warranty.

PRICE
$929.00

1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length39-1/3 in
Width20-1/4 in
Lowered Height16-3/4 in
Raised Height39 in
Weight Capacity1100 lbs
Weight274 lbs
Wheel Diameter6 in
Platform Width20 in
Platform Length39 in

Product Details

Assembly RequiredNo
Wheel MaterialPolyurethane
TypeSingle Scissor Lift Table
ColorBlue
Lift TypeHydraulic
ControlFoot Operated
Lift Time55 Strokes
MaterialSteel
OperationManual
Manufacturers Part Number168075
BrandGlobal Industrial

Warranty

Warranty2 yr