Winco TIM-78 Mechanical Timer - Pkg Qty 12
Write a Review
Questions & Answers (0)
Specifications
Product Details
| Manufacturers Part Number | TIM-78 |
| Package Quantity | 12 |
| Description | Mechanical Timer |
| Brand | Winco |
Related Products
The PMRH120 allows you to monitor both temperature and humidity at the same time. It features Max/Min and Clear. It is F/C selectable. 30 Second Response Time and Optional Mounting Flange #9302 available. Features Temperature Range: -12° to 140°F/-24° to 60°C Accuracy: ±2F from -12° to 140°F 20% to 99% RH--
The CDN TA20 Audio/Visual Refrigerator & Freezer alarm features a 39" sensor cable which easily enables monitoring of internal unit temperature from the outside of the unit. Simply attach the sensor to the inner wall of your refrigerator or freezer by firmly pressing the attached suction cup against the wall. Then attach the thermometer mechanism to the outside of your appliance, or other surface, by using the included VELCRO®Brand ABS Plastic. The shatterproof refrigerator and freezer thermometer is encased in ABS plastic and features a dual progress display. Audio signal and visual LCD ...
The AquaTuff™ 35135 series with Bell Surface Wrap&Stow™ probe is the right choice when accuracy is your top priority. The Bell Surface probe is best used for taking measurements of any flat surface. Bell self-orients to a surface to give superior contact. Ideal for griddles and platens. With any surface measurement, a small drop of oil or grease is recommended to aid in heat transfer to the bell sensor. Features Temperature Range: -100° to 500°F / -73 to 260°C Accuracy: Instrument: ±0.5F° entire range at ambient range of 68° to 86°F
The AquaTuff™ 35200-K model is a high accuracy instrument designed to withstand the harsh environments in a kitchen or in food processing. The ABS housing is extremely durable and IPX7 waterproof rated. The housing is ergonomic with a tapered design and curved back to fit nicely in your hand. Features Temperature Range: -100° to 999°F/-73° to 537°C Accuracy: ±0.5F° over entire range at ambient temperatures: 68°F to 86°F
For the most versatility in timing a variety of tasks, choose this Hour/Minute/Second Timer. Includes count up/down feature, memory and lock buttons, and standard display. Constructed of food safe ABS and includes a pocket clip. 24 hours by hr/min/sec. White Finish.