Amano Time Cards for BX-1500, Monthly/Semi-Monthly, 250/Pack
Write a Review
|
Questions & Answers (0)
Product Description
Monthly and Semi-Monthly Time Cards for Amano BX-1500 Time Clock, .244 Spacing, 250/Pack.
PRICE
$25.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 6 in |
| Depth | 10 in |
| Height | 3 in |
| Weight | 10 lbs |
Product Details
| Type | Time Cards & Badges |
| Package Quantity | 1000/Box |
| Description | Monthly/Semi-Monthly Time Cards |
| Color | Brown |
| Manufacturers Part Number | AMA-550350 |
| Brand | Amano |