Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Cooper-Atkins

Model # :WBB865848

MPN #: DFP450W-0-8

Cooper-Atkins DFP450W-0-8, Digital Pocket Thermometer, Waterproof

Product Description
Cooper-Atkins® Thermometer, DFP450W-0-8, Digital Pocket Test, Waterproof

Our DFP450W Digital Pocket Test with adjustable Temperature Alarm was specifically designed for the harshest foodservice environments. The Instrument can be programmed to provide a visual alarm (blinking display) once the set temperature is reached. This thermometer is designed to measure the final rinse temperature on a commercial kitchen dishwasher.

Features

  • Temperature Range: -40° to 450°F / -40 to 232°C
  • Accuracy: ±2°F / ±1°C
PRICE
$65.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width1 1/2 in
Height6 3/4 in
Weight0 lbs

Product Details

Min Temperature-40 °C
ApplicationFood Service/HVAC/R
Power/Battery Type & Life (Hours)(1) 1.5V #LR44, 500 Hours
Max Temperature450 °C
IncludesMax/Min Temp Memory, + Hold Mode, Adj Temp Alarm, F/C Switchable, Auto Off
MaterialABS Plastic W/Anti-Microbial Additive
DescriptionThermometer, Digital Waterproof

Manufacturers Part NumberDFP450W-0-8
BrandCooper-Atkins

Warranty

WarrantyLifetime

Compliance & Certifications

CertificationsNSF, CE, WEEE, RoHS, IPX7 Waterproof Rating