Cooper-Atkins® Multi-Function Timer, Tw3-0-8, Large Digit
Write a Review
|
Questions & Answers (0)
Product Description
Multi-Function Timer with large LCD, multi-mountable by wire hanger, photo hook, belt clip or magnet. The slim stainless steel design is extra durable and water resistant. High pitch 70 decibel alarm rings for 60 seconds.
PRICE
$52.95
12
12
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 3-1/4 in |
| Width | 1 in |
| Height | 3 in |
| Weight | 0.2 lbs |
Product Details
| Application | Food Service / Labs |
| Power/Battery Type & Life (Hours) | (1) 1.5V AAA, 365 Days |
| Timer/Memory | 99 min. 59 sec., Memory Recall After Set Time Has Elapsed |
| Includes | Belt Clip, Easel Stand, Wire Hanger, Magnet, Photo Hook, Water Resistant Housing |
| Material | ABS plastic |
| Description | Multi-Function Timer |
| Manufacturers Part Number | TW3-0-8 |
| Brand | Cooper-Atkins |
Warranty
| Warranty | 1 yr |
Compliance & Certifications
| Certifications | CE, RoHS, WEEE |