C-Line® Time's Up! Self-Expiring Visitor Badge, One Day Badge, 3" x 2", White, 100/Box
Write a Review
|
Questions & Answers (0)
Product Description
Use "Times-up" name badge to easily identify visitors and manage traffic within your facility. Expired badges reveal a highly visible color indicator after 24 hours that can be seen from up to 50' away. Peel and stick badges.
PRICE
$38.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 3 in |
| Height | 2 in |
Product Details
| Type | Name Badge |
| Package Quantity | 100/Pack |
| Description | Time's Up Self-Expiring Visitor Badge |
| Color | White |
| Manufacturers Part Number | 97004 |
| Brand | C-Line Products |