Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Avery

Model # :WBB844021

MPN #: 45395

Avery® EcoFriendly Adhesive Name Badges, 2-1/3" x 3-3/8", White, 400 Labels/Box

Product Description
Eco-friendly name badge labels offer a natural choice for getting the job done right and doing right by the environment. Made with a high percentage of recycled material and a water-based 100 percent recyclable adhesive. Avery offers many free, easy-to-use design and print solutions for labels. Compatible with laser and inkjet printers.


PRICE
$85.95

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width2-1/3 in
Height3-3/8 in

Product Details

TypeName Badge
Package Quantity400/Pack
DescriptionEcoFriendly Adhesive Name Badge
ColorWhite
Manufacturers Part Number45395
BrandAvery