Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Pyramid Time Systems

Model # :WB250960

MPN #: TTELITEEK

TimeTrax Elite Time And Attendance System

Product Description
TIMETRAX TIME AND ATTENDANCE SYSTEMS
TimeTrax Elite Ethernet System
TimeTrax time and attendance systems offer large business technology on a small business budget. Accommodates 50 employees but is upgradeable to 6,000! Ethernet-ready for multi-terminal capability. Simply hooks up to a networked Ethernet jack. Ideal solution for capturing time, streamlining business processes and reducing your expenses with the swipe of a card. Easy to read LCD display and keypad allows manual entry. Full "point and click" punch and payroll editing. Time and attendance software has exporting capability to major payroll systems including, ADP, PAYCHEX, QuickBooks, and more. Battery backup memory. Operates for weekly, bi-weekly, semi-monthly or monthly payroll. Unlimited overtime rule configurations including time-and-a-half, double-time, special Saturday, Sunday or 7th day overtime work rules. TimeTrax Elite System features Biometric finger scanning that eliminates 'buddy punching" and the need for time cards. UL listed.

Kit Includes: Biometric terminal, TimeTrax software, power supply, cables, Quick Start Guide.

System Requirements: Microsoft Windows 8 or higher

PRICE
$709.00

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width6-5/8 in
Depth10 in
Height7 in

Product Details

TypeBiometric Time & Attendance Clocks
ColorBlack
Hertz60 Hz
StyleFingerprint
Voltage115 V
Display TypeLCD
MaterialPlastic
DescriptionTimeTrax Elite Time And Attendance System
Package Quantity1
Number of Employees Supported50
Manufacturers Part NumberTTELITEEK
BrandPyramid Time Systems

Compliance & Certifications

CertificationsUL and cUL Listed