Pyramid Time Systems TimeTrax Prox Time And Attendance System, No Touch Punch In
Write a Review
|
Questions & Answers (0)
Product Description
TIMETRAX TIME AND ATTENDANCE SYSTEMS
TimeTrax ProX Ethernet System
TimeTrax time and attendance systems offer large business technology on a small business budget. Accommodates 50 employees but is upgradeable to 6,000! Ethernet-ready for multi-terminal capability. Simply hooks up to a networked Ethernet jack. Ideal solution for capturing time, streamlining business processes and reducing your expenses with the swipe of a card. Easy to read LCD display and keypad allows manual entry. Full "point and click" punch and payroll editing. Time and attendance software has exporting capability to major payroll systems including, ADP, PAYCHEX, QuickBooks, and more. Battery backup memory. Operates for weekly, bi-weekly, semi-monthly or monthly payroll. Unlimited overtime rule configurations including time-and-a-half, double-time, special Saturday, Sunday or 7th day overtime work rules. Pro System has as easy-to-use proximity sensor. Just wave the proximity card in front of the terminal and go! Includes 15 badges. UL listed.
Kit Includes: Terminal, 15 proximity badges, TimeTrax software, cables, quick start guide.
System Requirements: Microsoft Windows 8 or higher
TimeTrax ProX Ethernet System
TimeTrax time and attendance systems offer large business technology on a small business budget. Accommodates 50 employees but is upgradeable to 6,000! Ethernet-ready for multi-terminal capability. Simply hooks up to a networked Ethernet jack. Ideal solution for capturing time, streamlining business processes and reducing your expenses with the swipe of a card. Easy to read LCD display and keypad allows manual entry. Full "point and click" punch and payroll editing. Time and attendance software has exporting capability to major payroll systems including, ADP, PAYCHEX, QuickBooks, and more. Battery backup memory. Operates for weekly, bi-weekly, semi-monthly or monthly payroll. Unlimited overtime rule configurations including time-and-a-half, double-time, special Saturday, Sunday or 7th day overtime work rules. Pro System has as easy-to-use proximity sensor. Just wave the proximity card in front of the terminal and go! Includes 15 badges. UL listed.
Kit Includes: Terminal, 15 proximity badges, TimeTrax software, cables, quick start guide.
System Requirements: Microsoft Windows 8 or higher
PRICE
$499.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 6-5/8 in |
| Depth | 10 in |
| Height | 7 in |
Product Details
| Type | Card Swipe Time & Attendance Clocks |
| Color | Black |
| Hertz | 60 Hz |
| Mounting Location | Wall |
| Voltage | 115 V |
| Display Type | LCD |
| Material | Plastic |
| Description | TimeTrax Prox Time And Attendance System |
| Package Quantity | 1 |
| Number of Employees Supported | 50 |
| Manufacturers Part Number | TTPROXEK |
| Brand | Pyramid Time Systems |
Compliance & Certifications
| Certifications | UL and cUL Listed |