Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Quick Cable

Model # :WBB1147733

MPN #: 6652-010

Quick Cable 6652-010 Tin Plated Copper Butt Splice, 2 Gauge, 10 Pcs

Product Description
Features:
  • Automotive
  • Meets or exceeds SAE specifications, ideal for OEM replacement
  • Copper conductor for maximum conductivity
  • Tinning of copper wire before casting ensures durable bond between wire and connector
  • Antimonial lead connectors resist corrosion, die cast process seals copper wire from acid fumes and corrosive salts
  • All have a standard°/8" stud hole
PRICE
$26.95

Min. purchase quantity is 10
10
10
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Gauge2 ga

Product Details

Manufacturers Part Number6652-010
MaterialCopper
Package Quantity10 PCS/Bag
DescriptionTin Plated Copper Butt Splice
BrandQuick Cable