- Wire Nuts for Copper Wire
- Use on solid or stranded copper wire
- Threaded steel insert permits positive bite
- Can be used with multiple wires
- UL/CSA listed where applicable
- Gray and blue rated 300V; orange, yellow and red rated 600V
Quick Cable 6655-050 Tin Plated Copper Butt Splice, 2/0 Gauge, 50 Pcs
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$129.95
2
2
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Gauge | 2/0 ga |
Product Details
| Manufacturers Part Number | 6655-050 |
| Material | Copper |
| Package Quantity | 50 PCS/Bag |
| Description | Tin Plated Copper Butt Splice |
| Brand | Quick Cable |