Urrea Tin Snips, 324G, 4" Straight Cut, 14" Long
Write a Review
|
Questions & Answers (0)
Product Description
Cuts different materials, mainly carbon steel sheets (with hardness up to 5° HRc) and non-ferrous metals. Handle design offers comfortable grip and easy operation. Forged jaws and body. 5° steel blade angle.
PRICE
$24.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 14 in |
| Length of Cut | 4 in |
| Size | 14" |
Product Details
| Type | Tin Snips |
| Cutting Direction | Straight |
| Description | Snips |
| Manufacturers Part Number | 324G |
| Brand | Urrea |
Compliance & Certifications
| Certifications | ASME/ANSI B107.16M |