Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Wiss

Model # :WBB3078584

MPN #: WDF12D

Crescent Wiss® 12" Duckbill Pattern Tinner Snips

Product Description
HVAC and sheet metal pros agree when making long, straight cuts in thinner-gauge sheet metal, tinner snips are the way to go. They're a simple, economical, and durable cutting solution for many sheet metal and HVAC applications. New Crescent Wiss® lightweight aluminum and drop-forged steel tinner snips are the most durable we've ever made with precision ground cutting edges and an adjustable pivot bolt. Available in a wide selection of styles and sizes, there's a perfect Crescent Wiss® snip for every job.

Features:
  • Hot drop-forged steel blades provide market-leading strength, durability, and excellent cutting performance over tool life
  • Precision-ground cutting edges provide superior cutting quality & reduced cutting effort through optimized blade geometry
  • Through broached bolt allows for market-leading cycle cut life - yielding greater than 3X the ASME specification
  • High durometer grips for superior comfort, control, and overall product durability
  • Torque control handle rings provide superior comfort, fit, and are sized to accommodate hands with or without gloves
  • Touch point ergonomics optimize hand and finger contact points in handles to maximize fit, control, and user ergonomics


PRICE
$22.25

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length12-1/4
Blade Length2-3/4 in

Product Details

Handle MaterialCushion Grip
MaterialSteel
DescriptionDuckbill Pattern Tinner Snips
Handle Color FamilyBlack, Rawhide
Handle StyleDouble Asymmetrical Loop
Blade MaterialSteel
BrandWiss