Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Little Giant

Model # :WBB3145034

MPN #: 10940

Little Giant® Tip & Glide™ Wheels For Ladder

Product Description
Tip & Glide™ Wheel Kit Add a set of wheels to your Little Giant® multi-position ladder with the Tip & Glide™ Wheel Kit. These easy-to-install wheels allow you to move your ladder from job to job. Once the wheels are installed, simply tip your ladder and roll it to your destination. The Wheel Kit includes all the tools you need for installation and is compatible with all multi-position ladders that do not already have the Tip & Glide wheels.

The Kit Includes:
  • Two wheels
  • All necessary attachment hardware
  • Drill bit
  • Wrench
  • Detailed instructions
  • Labels
.

PRICE
$53.95

1
1
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length7
Width7 in
Height5 in
Weight0.7 lbs

Product Details

Assembly RequiredNo
MaterialPlastic
DescriptionWheels For Ladder
ColorMulti-Colored
Manufacturers Part Number10940
BrandLittle Giant

Warranty

Warranty1 yr