Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Little Giant

Model # :T9FB3145083

MPN #: 15422-801

Little Giant®Velocity with Levelers Multi-Position, Type IA - Extra Heavy Duty, 22ft

Product Description
Velocity™ Model 22 with Ratchet™ Leg Levelers. If you need a rugged, do-it-all ladder, the Velocity™from Little Giant Ladder Systems® is the perfect piece of climbing equipment. This lightweight, multi-position ladder will help you get stuff done faster and more efficiently than the average stepladder.

Features:
  • Multi-position ladder easily converts to A-frame, extension, 90-degree, staircase and trestle-and-plank* scaffolding configurations.
  • Ratchet™ leg levelers adjust for use on uneven ground
  • Rock Lock® adjusters quickly adjust your ladder into different configurations.
  • Tip & Glide™ wheels allow for smooth ladder transportation.
  • The Little Giant® Velocity™ meets or exceeds all OSHA and ANSI standards and is rated Type IA to hold 300 lbs.
  • Note: Plank and Trestle Brackets not included


PRICE
$529.00

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width27 in
Height68
Weight Capacity300 lbs
Weight43 lbs
Height to Top Step/Platform186 in
Base Width27 in
Top Width18 in

Product Details

TypeArticulated Extendable Ladder
Number of Steps20
ColorSilver
Duty RatingType IA
Ladder TypeVelocity Extension Ladder
MaterialAluminum
DescriptionVelocity Articulated Extendable Ladder
Manufacturers Part Number15422-801
BrandLittle Giant

Warranty

WarrantyLifetime Limited

Compliance & Certifications

CertificationsANSI & OSHA