Tip-Me-Not 25 Tray Storage without Trays
Write a Review
|
Questions & Answers (0)
Product Description
Our exclusive Tip-Me-Not™ design will make every classroom safer. Room for (25) trays to store all of your small manipulatives, toys, and supplies to keep them from getting misplaced. All surfaces and back are 100% Healthy Kids Plywood with Healthy Kids Tuff-Gloss™ UV finish. Fully assembled on casters. Lifetime warranty. 36"H x 48"W x 15"D. Trays sold separately. This product is GREENGUARD® Children and Schools Certified.
PRICE
$879.00
1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Depth | 16 in |
| Height | 36 in |
| Weight Capacity | 200 lbs |
| Weight | 112 lbs |
Product Details
| Type | Classroom Storage |
| Number of Adjustable Shelves | 0 |
| Frame Color Family | Natural |
| Style | Preschool Cubby |
| Edge Color Family | Natural |
| Country of Origin | Made in USA |
| Mobile or Stationary | Mobile |
| Number of Shelves | 6 |
| Material | Plywood |
| Construction Type | Assembled |
| Number of Compartments | 25 |
| Package Quantity | 1 |
| Manufacturers Part Number | WD16089 |
| Number of Fixed Shelves | 5 |
| Base Type | Mobile |
| Brand | Wood Designs |
Warranty
| Warranty | Lifetime Limited |
Compliance & Certifications
| Certifications | GREENGUARD Children & Schools Certified |