30 Tray Cubby Storage, Unassembled w/Assorted Trays, 50-3/4"W x 12"D x 33-7/8"H
Write a Review
|
Questions & Answers (0)
Product Description
GREENGUARD Children & Schools certified. Cubby unit provides storage organization for small toys, knick-knacks, or supplies that may otherwise be misplaced. 100% Plywood with mortise & secure fastener construction for exceptional strength and durability. UV Finish provides unsurpassed protection and beauty. Lifetime warranty and MADE IN THE USA. Unassembled or Assembled options available. Casters available separately.
PRICE
$645.00
1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Depth | 12 in |
| Height | 33-7/8 in |
| Weight Capacity | 450 lbs |
| Weight | 135 lbs |
| Compartment Dimensions (L x W x H) | 7-7/8 x 10-7/8 x 6 in |
| Compartment (W x D x H) | 7-7/8 x 10-7/8 x 6 in |
Product Details
| Number of Adjustable Shelves | 0 |
| Frame Color Family | Natural |
| Number of Bins | 30 |
| Edge Color Family | Natural |
| Material | Plywood |
| Number of Shelves | 30 |
| Construction Type | Unassembled |
| Bin Color | Assorted |
| Manufacturers Part Number | C16033 |
| Brand | Wood Designs |
| Type | Classroom Storage |
| Bin Quantity (Bin Size) | 30 (8"W x 12"D x 5"H) |
| Series | Contender |
| Style | Storage Unit |
| Country of Origin | Made in USA |
| Mobile or Stationary | Stationary |
| Package Quantity | 1 |
| Number of Compartments | 30 |
| Bin Material | Polypropylene |
| Number of Fixed Shelves | 5 |
| Base Type | Legs |
Warranty
| Warranty | Lifetime Limited |
Compliance & Certifications
| Certifications | GREENGUARD Children & Schools Certified |