Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




National Recreation Systems

Model # :WB248774

MPN #: TR-0321STD

Standard Series 3 Row Tip N Roll Aluminum Bleacher, 21'W, Single Footboard

Product Description
Lightweight aluminum bleachers tilt on-edge to provide portability and easy relocation. Aluminum bleachers provide an economical, maintenance free seating solution for indoor or outdoor sporting events. Features casters on the edge for easy tilt and roll mobility. Great for temporary seating applications. Allows compact storage when not in use. Portable bleachers are made of extruded aluminum alloy to ensure uniform strength with aluminum angle frame for durability and reinforcement. All seat boards are satin anodized to prevent oxidation or discoloring. Tilt and Roll bleachers include two 4" non-marring casters and rubber skid bumpers to protect wood and rubber flooring. Aluminum bleachers include single floor planks. 5 Year Limited Warranty.

Made in the USA.

PRICE
$3,989.00

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 2 units
3989.00
Buy 3+ units
3789.00Save $200.00 (5%)
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length21 ft
Width21 ft
Depth5 in
Height2-1/2 ft
Seat Depth10 in
Seat Height17 in
Rise8 in
Seat Board Length21 ft

Product Details

Assembly RequiredYes
With AisleNo
ColorSilver
SeriesNational Rep
FootboardSingle
Tip & RollYes
Number of Seats42
MaterialAluminum
Manufacturers Part NumberTR-0321STD
With GuardrailNo
Number of Rows3
BrandNational Recreation Systems

Warranty

Warranty5 Years yr