Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Justrite

Model # :WBB875545

MPN #: 08214

Justrite® 8214 Tip-Over Protection Kit (use with 08207 or 08205 Funnel)

Product Description
Justrite® 08214 Tip-Over Protection Kit

Tip-Over Protection System offers additional protection against spills and explosion.

So Simple and Safe!
1. Pour liquid into funnel. Close cover and latch.
2. Depress handle to manually open the ball valve.
3. Release handle to automatically close the valve, sealing the drum.

Tip-Over Protection System has all the features of Justrite®'s safety funnel No. 08207, with the addition of a self-closing ball valve and vent adapter. The integral self-closing ball valve threads into a 2" drum bung and minimizes vapor emissions as well as preventing spillage if the drum is accidentally tipped over. This makes it ideal for earthquake-prone areas. The system includes a separate brass vent adapter which fits into the ¾" drum bung to provide pressure and vacuum relief for protection against drum rupture or explosion. Includes a limited warranty of 1 year.

Note: For use with Justrite® Funnel 08207 or 08205
PRICE
$1,234.20

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight10 lbs

Product Details

Assembly RequiredNo
MaterialBrass
Package Quantity1
ColorYellow
Manufacturers Part Number08214
BrandJustrite

Warranty

Warranty1 yr

Compliance & Certifications

CertificationsFM Approved