Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




J.W. Winco

Model # :WBB1504791

MPN #: 7381020

J.W. Winco TIR Nylon T-Bar Knob W/Threaded mm Diameter 57mm Length M8x1.25 

Product Description
The wide surface area of the T-bar knob allows for positive low profile clamping. Resistant to solvents, oils, grease and other chemical agents. Maximum heat resistance of nylon plastic: 110°C (230°F). Special stud assemblies (glued into place) available upon request.

PRICE
$6.20

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length57
Dimension F16 in
Dimension A2.24 in
ThreadM8 x 1.25  in
Dimension B15 in
Dimension E0.59 in

Product Details

TypeThreaded
SeriesTIR
MaterialNylon Plastic
DescriptionT-Bar Knob
D ThreadM8 x 1.25 
Manufacturers Part Number7381020
BrandJ.W. Winco