J.W. Winco DIN319-PL Phenolic Ball Knobs Tapped 40mm Diameter mm Length M12x1.75
Write a Review
|
Questions & Answers (0)
Product Description
Since there are no parting lines in the middle of the ball, the DIN 319 plastic ball knob is an excellent choice for user friendly applications. Red ball knobs are avalable upon request. Maximum heat resistance of phenolic plastic: 150°C (300°F).
PRICE
$2.99
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Dimension H | 37 in |
| Dimension D5 | 22 in |
| Thread | M12 x 1.75 in |
| Diameter | 40 |
| Dimension D1 | 40 in |
| Dimension T1 Min | 0.71 in |
Product Details
| Type | Tapped |
| Series | DIN319-PL |
| Material | Phenolic Plastic |
| D2 Tapped | M12 x 1.75 |
| Description | Ball Knobs |
| Manufacturers Part Number | 319-KU-40-M12-C |
| Brand | J.W. Winco |