Lug Wrenches
Availability
Drive Size
Brand
Material
Color
Price
Related Products
Prevents overtightening or uneven tightening of lug nuts. Spring steel design stops turning once preset torque is reached. Reduces risk of wheel and brake rotor damage. Laser etched with size and torque rating for easy identification. Includes carrying case for easy storage and organization. Ship weight 3.25 lbs. Includes: 40065, Yellow, 65 ft/lb. Torque Limiting Extension, 40080, Blue, 80 ft/lb. Torque Limiting Extension, 40100, Gray, 100 ft/lb. Torque Limiting Extension, 40120, White, 120 ft/lb. Torque Limiting Extension, 40140, Lt. Blue, 140 ft/lb. Torque Limiting Extension, Convenient ...
Prevents overtightening or uneven tightening of lug nuts. Reduces risk of wheel and brake rotor damage. Spring steel design stops turning once preset torque is reached. Solid one piece construction. Roll Stamped With Size, Torque Rating 1/2 Drive 1-1/16" 80FT/LB Torque Socket. 1 Year Limited Warranty.
1/2" drive torque limiting extension rated at 100 ft-lbs. Allows accurate application of specific torque to automobile wheel fasteners. Made of spring steel and flexes once preset torque rating is reached. Prevents damage to wheels and brake rotors from over-tightening or uneven tightening of lug nuts. Laser printed with AFF name, model number, and torque rating. 1 Year Limited Warranty.
Prevents overtightening or uneven tightening of lug nuts. Spring steel design stops turning once preset torque is reached. Reduce risk of wheel and brake rotor damage. Solid one piece construction. Roll Stamped With Size, Torque Rating 3/4 Drive 250FT/LB Torque Extension. 1 Year Limited Warranty.