Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




American Forge & Foundry

Model # :WBB2428163

MPN #: 40060

American Forge & Foundry Torque Limiting Extension, 1/2" Drive, 60 Ft/Lbs.

Product Description
Prevents overtightening or uneven tightening of lug nuts. Spring steel design stops turning once preset torque is reached. Reduce risk of wheel and brake rotor damage. Solid one piece construction. Roll Stamped With Size, Torque Rating 60FT/LB 1/2 Drive Torque Extension. 1 Year Limited Warranty.

PRICE
$27.95

1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Drive Size1/2" in

Product Details

Manufacturers Part Number40060
MaterialSpring Steel
DescriptionTorque Limiting Extension 60 Ft/Lbs.
BrandAmerican Forge & Foundry

Warranty

Warranty1 yr