Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Electro Kinetic Technologies

Model # :WBB1775321

MPN #: MGC-1772-XL48C

Electro Kinetic Technologies Motorized Medical Cylinder Cart MGC-1772-XL48C 48 Cylinders Coated Rack

Product Description
Electro Kinetic Technologies Motorized Medical Cylinder Cart MGC-1772-XL48C - 48 Cylinders -Coated Rack

The Electro Kinetic Technologies, Pony Express Motorized Medical Gas Cylinder Cart eliminates employee injuries caused by excessive push/pull forces found in manual carts. The cart features a solid steel welded rack mounted onto the platform deck to hold (48), M7, M9, C, D or E cylinders, heavy duty powder coated white steel welded frame, deep cycle AGM rechargeable batteries, on board UL, cUL listed 120/240 VAC battery charger, foam filled never flat drive tires, solid state regenerative braking and holding brake to maintain position on inclines, non-skid platform surface and curved platform corners with full wrap around vinyl bumpers to protect the cart and surrounds.

Cylinder rack has plasticized coating to eliminate the direct contact of the cylinders with the metal rack to ensure quiet transport through hospitals and labs while eliminating the scratching and chipping that would otherwise occur with a bare metal rack.

Ergonomic handle control design provides the user with variable speed forward and reverse control from 0 to 3 miles per hour in fast mode or 0 to 1.5 miles per hour in slow mode, keyed power on/off that can be removed for security, color battery charge level indicator, emergency stop button, and horn.

PRICE
$6,315.00

1
1
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width63 in
Height41-1/2 in
Weight Capacity1500 lbs
Weight400 lbs
Wheel Diameter5 in
Travel Speed3 mph

Product Details

Assembly RequiredNo
TypeMotorized Medical Cylinder Cart with Plasticized Coated Rack
SeriesPony Express
For Cylinder TypesM7, M9, C, D, E
Wheel Type(2) Rigid, (4) Swivel
Capacity48 Cylinders
MaterialSteel
Manufacturers Part NumberMGC-1772-XL48C
BrandElectro Kinetic Technologies

Warranty

Warranty5 yr

Compliance & Certifications

CertificationsUL, cUL, CE