Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




TrippNT

Model # :WBB3145781

MPN #: 51213

TrippNT Tissue Box Holder, Medium, Black

Product Description
TrippNT's Medium 1/10" PETG Tissue Box Holder protect and stores tissue boxes so tissues may be pulled one handed. The tension design fits most popular brands of 100 count boxes of facial tissues. The open design allows for quick and easy refills and is easy to clean or disinfect. It can be installed horizontally or vertically to fit in any space. It is available in Small, Medium, and Large sizes. Ships with the mounting hardware included.

Features:
  • Rectangular Open Tension Design.
  • Can be Horizontally or Vertically Wall Mounted.
  • Constructed from Shatterproof Sleek Black PETG.
  • Protects and Stores Tissue Boxes Keeping them Clean, Neat & Dry
  • 100% Total Replacement Lifetime Guarantee/Made in USA


PRICE
$38.95

1
1
Ships in 40 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width9-5/8 in
Depth5-3/4 in
Height5-1/8 in

Product Details

TypeTissue Holder
Mounting LocationWall
MaterialPVC
ColorBlack
Manufacturers Part Number51213
BrandTrippNT