Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




TrippNT

Model # :WBB3145780

MPN #: 51211

TrippNT Tissue Box Holder, PETG, Small, Clear

Product Description
TrippNT's Small Clear Tissue Box Holder holds and protects tissue boxes. The tension design fits most popular brands of facial tissues. The wall mounting feature allows the user to grab tissues one handed. The open design allows for quick and easy refills. It's shatterproof 1/10" PETG construction is completely transparent with smooth edges and a clean finish. It can be installed horizontally or vertically to fit in any space. Available in 3 sizes, ships with the mounting hardware included.

Features:
  • Rectangular Open Tension Design
  • Can be Horizontally or Vertically Wall Mounted
  • Made from Shatterproof Clear PETG
  • Protects and Stores Tissue Boxes Keeping them Clean, Neat & Dry
  • 100% Total Replacement Lifetime Guarantee/Made in USA


PRICE
$36.95

1
1
Ships in 40 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width5-1/4 in
Depth2-5/8 in
Height9-5/8 in

Product Details

TypeTissue Holder
Mounting LocationWall
MaterialAcrylic
ColorClear
Manufacturers Part Number51211
BrandTrippNT