Detecto® Single Glove Box Holder, Stainless Steel, 10-1/2"H x 6-1/2"W x 4-1/4"D
Write a Review
|
Questions & Answers (0)
Product Description
Detecto® Single Glove Box Holder, Stainless Steel, 10-1/2"H x 6-1/2"W x 4-1/4"D
Conserve counter space with Detecto's universal glove box holders. The open design allows you to see what size or type of glove is being dispensed. The USA-made holders accommodate most glove boxes and are universal enough to be used for tissue holders where counter or shelf space is limited. Model is capable of holding one box of gloves. Stainless steel with open design. Easily mounts to wall.
Conserve counter space with Detecto's universal glove box holders. The open design allows you to see what size or type of glove is being dispensed. The USA-made holders accommodate most glove boxes and are universal enough to be used for tissue holders where counter or shelf space is limited. Model is capable of holding one box of gloves. Stainless steel with open design. Easily mounts to wall.
PRICE
$99.95
1
1
Ships in 9 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 6-1/2 in |
| Depth | 4-1/4 in |
| Height | 10-1/2 in |
| Weight | 3 lbs |
Product Details
| Type | Glove Box Holders |
| Color | Stainless Steel |
| Style | Top Loading |
| Capacity | Single |
| Material | Stainless Steel |
| Description | Single Glove Box Holder |
| Package Quantity | 1 |
| Manufacturers Part Number | GH1SS |
| Brand | Detecto |
Warranty
| Warranty | Lifetime Limited |