Morcon Tissue Morsoft Controlled Towels, Y-Notch, 8" x 800 ft, Kraft, 6/Case
Write a Review
|
Questions & Answers (0)
Product Description
Our high capacity 800 ft controlled roll towel reduces maintenance and offers the quality and strength needed to provide a satisfactory hand-drying experience. Ideal for high traffic areas such as schools, universities, stadiums, and festivals, the controlled roll towel offers a slower dispensing time which has been proven to reduce waste, which translates to cost savings.
PRICE
$45.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 800 |
| Width | 8 in |
Product Details
| Style | 1 Ply |
| Size Type | Varies |
| Material | Paper |
| Package Quantity | 6 |
| Description | Continuous |
| Color | Kraft |
| Manufacturers Part Number | 400RY |
| For Use With | Y-Notch Dispensers |
| Brand | Morcon Tissue |